Shop All Stationary Lift Tables
Bishamon
Ramp, Lift Table
Mfr # PALLET TRUCK APPROACH RAMP 50
Zoro # G9867164
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Length 50 in
- Width 34 in
- For Use With Approach Ramp for Pallet Truck Access (Approx. 50 in. L), Low Profile Bishamon Tables
- Overall Height 3 in
- Overall Width 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # PALLET TRUCK APPROACH RAMP 50
- Zoro # G9867164
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Length | 50 in |
Width | 34 in |
Overall Height | 3 in |
Overall Width | 34 in |
Overall Length | 50 in |
Details
Item | Lift Table Ramp |
For Use With | Approach Ramp for Pallet Truck Access (Approx. 50 in. L), Low Profile Bishamon Tables |
Accessory Type | Lift Table Ramp |
Product Type | Lift Table Ramp |
Compatible with Manufacturer Part Number | LX-100N, LX-100W, LX-50L, LX-50S |
Description
Lift Table Ramp, Product Type Lift Table Ramp, Compatible with Grainger Part Number 2MNW8, 2MNW9, 2MNX1, 2MNX2, 4ZD61, 4ZD64, Compatible with Manufacturer Part Number LX-100N, LX-100W, LX-50L, LX-50S, Overall Length 50 in, Overall Width 34 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 1, 8 ft L, 4 in W, Nylon, Yellow (TCS1-904-8)
- OZ LIFTING PRODUCTS 2 Ton Stainless Steel Chain Hoist 10 Ft Lift (OZSS020-10CH)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Medium for Standard Bed (6.75' x 8' ft.) (MSW-100)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb (16NG06201S)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- BISHAMON Scissor Lift Table, 3 Phase, 2200 lb. Cap, 480V, 24"W, 51"L (LX-100N 480v 3 ph)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 28"W, 48"L (L2K-2848)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- Bishamon Stationary Lift Tables