Shop All Pallet Stands & Levelers
Bishamon
Pallet Positioner, 1 Ramp
Mfr # EZO-25E
Zoro # G3482197
product price: $11,010.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$11,010.99
Free 30-Day Returns
Key Features
- Lift Control Push Button
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Load Capacity 2,500 lb
- Raised Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # EZO-25E
- Zoro # G3482197
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 30 in |
Lowered Height | 1 3/4 in |
Platform Size | 40-1/2 in Dia |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Push Button |
Lift Mechanism | Hydraulic |
Lift Mobility | Electric Lift |
Load Capacity | 2,500 lb |
Item | Pallet Positioner and Level Loader |
Finish | Powder Coated |
Includes | 1 Ramp Position, Hand Control And 1 Access Ramp |
Color | Blue |
Frame Material | Steel |
Material | Steel |
Maximum Load Capacity | 2,500 lb |
Lift Control Method | Push Button |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 2,500 lb, Lift Mechanism Hydraulic, Lift Control Method Push Button, Raised Height 30 in, Lowered Height 1 3/4 in, Color Blue, Frame Material Steel, Includes 1 Ramp Position, Hand Control And 1 Access Ramp, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDS-WILCOX Carrier, 4Wheel, 250Lb Cap (2035.01718)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Steel Base, 8 Bushel, Blue (408SOC/BL)
- WARN INDUSTRIES Warn Zeon 10-S (89611)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- BISHAMON Pneumatic Pallet Positioner, Cap 4000 lb (EZ Loader-SS)
- BISHAMON Pallet Positioner, 3 Ramps (EZO-25E-3S)
- BISHAMON Portability Package (EZ-CART)
- BISHAMON Pneumatic Pallet Level Loader, 4000 lb. (EZ Loader)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 40 x 48" (PDSEH40486PH2FL)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 48x48 (PDFS4848-6PH2FL)
- Bishamon Lifting Tables