Shop All Mobile Lift Tables
Bishamon
Optimus Lift5K Series Electric Scissor Lift Table with 32'' x 56'' Platform L5K-3256-H
Mfr # 859L5K3256H
Zoro # G011634109
product price: $10,398.99
/ea
Free Shipping & Returns
$10,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859L5K3256H
- Zoro # G011634109
- Country of Origin United States
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon Optimus Lift5K Series electric scissor lift table L5K-3256-H! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for lifting and positioning loads this table is a safe ergonomic addition to warehouses stockrooms and manufacturing facilities. It features a heavy-duty construction with entrapped scissor rollers and chrome-plated hydraulic cylinder rods for maximum stability. Its powder coated finish offers long-lasting protection and the large 32'' x 56'' platform is contoured for user safety. The unit can support up to 5000 lb. to help you efficiently lift large loads.Lifting and lowering the table is as simple as pushing a button and it rises to maximum height in 50 seconds using 115V of AC power. A flow-limiting safety valve puts the operator in full control of lowering allowing for precise positioning and increased productivity. For added safety maintenance pins secure the scissor legs. The power unit connects to the easy-view reservoir for simple maintenance and fluid monitoring. Choose the Bishamon Optimus to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 56''Width: 32''Height: 8 3/4'' - 48''Capacity: 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- TRI-ARC 106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity (KDRF107166)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J983)
- WARN INDUSTRIES WINCHES, M12-S 12V SYNTHETIC (97720)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 30x24 Platform, 2000 Lb. Capacity (241381)
- JET Scissor Lift Table (SLT-660F)
- Bishamon Lifting Tables