Shop All Mobile Lift Tables
Bishamon
Optimus Lift3K Series Electric Scissor Lift Table with 36'' x 48'' Platform L3K-3648-H
Mfr # 859L3K3648H
Zoro # G311634120
product price: $6,974.99
/ea
Free Shipping & Returns
$6,974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859L3K3648H
- Zoro # G311634120
- Country of Origin United States
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon Optimus Lift3K Series electric scissor lift table L3K-3648-H! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for lifting and positioning loads this table is a safe ergonomic addition to warehouses stockrooms and manufacturing facilities. It features a heavy-duty construction with entrapped scissor rollers and chrome-plated hydraulic cylinder rods for maximum stability. Its powder coated finish offers long-lasting protection and the large 36'' x 48'' platform is contoured for user safety. The unit can support up to 3000 lb. to help you efficiently lift large loads.Lifting and lowering the table is as simple as pushing a button and it rises to maximum height in 24 seconds using 115V of AC power. A flow-limiting safety valve puts the operator in full control of lowering allowing for precise positioning and increased productivity. For added safety maintenance pins secure the scissor legs. The power unit connects to the easy-view reservoir for simple maintenance and fluid monitoring. Choose the Bishamon Optimus to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 48''Width: 36''Height: 8 5/8'' - 42 5/8''Capacity: 3000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Pneumatic Caster, 10 in., 350 lb. (3G148)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN1603DX6)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Black (CL1386CC)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- Bishamon Lifting Tables