Shop All Mobile Lift Tables
Bishamon
MobiLift Manual Mobile Scissor Lift Table BX-75
Mfr # 859BX75
Zoro # G111633866
product price: $2,743.99
/ea
Free Shipping & Returns
$2,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859BX75
- Zoro # G111633866
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon MobiLift manual mobile scissor lift table BX-75! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for stocking shelves or moving heavy materials this table is a safe ergonomic addition to warehouses stockrooms and manufacturing facilities. It features a heavy-duty construction with captured scissor rollers for maximum stability and its powder coated finish offers long-lasting protection. The unit can support up to 1760 lb. to help you efficiently lift large loads.This table boasts a durable 20 7/16'' x 39 13/16'' platform which can be effortlessly raised with the foot-operated hydraulic pump. A simple hand lever puts the operator in full control of lowering allowing for precise positioning. For added safety maintenance pins secure the scissor legs and the lowering control automatically stops when the hand lever is released. The unit's push handle and polyurethane casters promote smooth handling and maneuverability. Plus the dual-action caster brake locks the wheel and swivel to keep the unit stationary allowing you to stabilize the load for greater safety. Choose the Bishamon MobiLift to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 49 1/2''Width: 20 1/2''Height: 37 13/16''Capacity: 1760 lb.Platform Dimensions:Length: 39 13/16''Width: 20 7/16''Height: 17 1/4'' - 39 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Aluminum Stepladder, 250 lb Capacity (368)
- HAMILTON Rigid Caster, 7000 12 Pneumatic (R-70124-PR)
- US CARGO CONTROL 2" x 12' Yellow Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-Y)
- ZORO SELECT Dock Bumper, 10x4-1/2x32 In., Rubber (26W570)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- VESTIL Air Hydraulic Steel Cart, 1000 lb. Cap, 31-1/2"W, 63"L (AIR-1000-LD)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-400-2032)
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L (CART-40-15-M)
- VESTIL Hydraulic Single Scissor Cart, 1000 lb. Cap, 63"W, 31-1/2"L (CART-1000-LD)
- Bishamon Lifting Tables