Shop All Mobile Lift Tables
Bishamon
MobiLift Manual Mobile Scissor Lift Table BX-50
Mfr # 859BX50
Zoro # G911633813
product price: $2,822.99
/ea
Free Shipping & Returns
$2,822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859BX50
- Zoro # G911633813
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon MobiLift manual mobile scissor lift table BX-50! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for stocking shelves or moving heavy materials this table is a safe ergonomic addition to warehouses stockrooms and manufacturing facilities. It features a heavy-duty construction with captured scissor rollers for maximum stability and its powder coated finish offers long-lasting protection. The unit can support up to 1100 lb. to help you efficiently lift large loads.This table boasts a durable 20 7/16'' x 39 13/16'' platform which can be effortlessly raised with the foot-operated hydraulic pump. A simple hand lever puts the operator in full control of lowering allowing for precise positioning. For added safety maintenance pins secure the scissor legs and the lowering control automatically stops when the hand lever is released. The unit's push handle and polyurethane casters promote smooth handling and maneuverability. Plus the dual-action caster brake locks the wheel and swivel to keep the unit stationary allowing you to stabilize the load for greater safety. Choose the Bishamon MobiLift to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 46 15/16''Width: 20 1/2''Height: 37 13/16''Capacity: 1100 lb.Platform Dimensions:Length: 39 13/16''Width: 20 7/16''Height: 17 1/4'' - 39 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Blk Tracer/Wht, 293lb, Cmposite (720120-W1B-00600-07209)
- BALLYMORE 113 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (Nav- 8RS)
- MAGNA LIFTING PRODUCTS 2 ton Push Trolley, Heavy Duty (PTR200)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- VESTIL Single Hydraulic Scissor Cart, 1000 lb. Cap, 19-3/4"W, 32"L (CART-1000-TS)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 29 x 19 Platform, 660 Lb. Capacity (954850)
- Bishamon Lifting Tables