Shop All Mobile Lift Tables
Bishamon
MobiLift Manual Mobile Scissor Lift Table BX-15
Mfr # 859BX15
Zoro # G311634038
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859BX15
- Zoro # G311634038
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon MobiLift manual mobile scissor lift table BX-15! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for stocking shelves or moving heavy materials this table is a safe ergonomic addition to warehouses stockrooms and manufacturing facilities. It features a heavy-duty construction with captured scissor rollers for maximum stability and its powder coated finish offers long-lasting protection. The unit can support up to 330 lb. to help you efficiently lift large loads.This table boasts a durable 17 3/4'' x 27 5/8'' platform which can be effortlessly raised with the foot-operated hydraulic pump. A simple hand lever puts the operator in full control of lowering allowing for precise positioning. For added safety maintenance pins secure the scissor legs and the lowering control automatically stops when the hand lever is released. The unit's push handle and polyurethane casters promote smooth handling and maneuverability. Plus the dual-action caster brake locks the wheel and swivel to keep the unit stationary allowing you to stabilize the load for greater safety. Choose the Bishamon MobiLift to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 33 5/8''Width: 17 3/4''Height: 31 5/16''Capacity: 330 lb.Platform Dimensions:Length: 27 5/8''Width: 17 3/4''Height: 8 3/8'' - 28 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 16BF (12F05EA15B16)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- ZINT NUTRITION Scissor Lift Table Cart, 11 X 18 X 28 In. (TA15)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- VESTIL Hydraulic Double Scissor Cart, 220 lb. Cap, 17-1/2"W, 27"L (CART-200-D)
- Bishamon Mobile Lift Tables