Shop All Mobile Lift Tables
Bishamon
MobiLift Battery-Powered Mobile Scissor Lift Table Rect
Mfr # 859BX50B
Zoro # G311788755
Free Shipping & Returns
$5,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # 859BX50B
- Zoro # G311788755
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon MobiLift battery-powered mobile scissor lift table BX-50B! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for stocking shelves or moving heavy materials this table is a safe ergonomic addition to warehouses stockrooms and manufacturing facilities. It features a heavy-duty construction with captured scissor rollers and a large 20 1/2'' x 39 13/16'' platform for maximum stability and its powder coated finish offers long-lasting protection. The unit can support up to 1100 lb. to help you efficiently lift large loads.Lifting and lowering the table is as simple as pushing a button and it rises to maximum height in just 10 seconds. For added convenience the control box is mounted on the handle and can be removed for handheld operation. This unit has an easily accessible on/off switch and charger indicator lights for further ease. An upper limit travel limit switch automatically stops the unit at maximum height to ensure safe operation. For added safety maintenance pins secure the scissor legs and the lowering speed control puts the operator in full control of lowering. The convenient push handle has a built-in safety guard to protect the battery and charger. Coupled with 4 high-quality polyurethane casters this handle promotes smooth handling and maneuverability. Plus the dual-action caster brake locks the wheel and swivel to keep the unit stationary allowing you to stabilize the load for greater safety. Choose the Bishamon MobiLift to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 50''Width: 20 3/8''Height: 37 3/8''Capacity: 1100 lb.Platform Dimensions:Length: 39 13/16''Width: 20 1/2''Height: 17 1/4'' - 40 3/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 10" Rubber Double-Sided Wheel Chock with Eye Bolt (WC1086)
- ZORO SELECT Dock Bumper, 1-11/16x2x36 In., Rubber (22NT60)
- TANIS Conveyor Cylinder Brush, L34In, OD6In (RB632)
- VESTIL Machinery Skates - Steerable (SSKT-6)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L (B-CART)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- GLOBAL INDUSTRIAL Foot Control Work Positioning Post Lift Table, 1000 Lb. Cap (232056)
- Bishamon Lifting Tables