Shop All Mobile Lift Tables
Bishamon
Mobile Scissor Lift Table, Foot Control, 660 lb. Cap
Mfr # BX-25
Zoro # G7867212
product price: $1,080.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,080.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # BX-25
- Zoro # G7867212
- Country of Origin Taiwan, Province of China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 34 7/64 in |
Lifting Height Min. | 11 19/64 in |
Platform Length | 32 in |
Platform Width | 19 11/16 in |
Lowered Height | 11-19/64" |
Caster Wheel Dia. | 4 in |
Raised Height | 34-7/64" |
Overall Height | 35 in |
Overall Width | 20 3/4 in |
Overall Length | 35 1/2 in |
Handle Height | 35 in |
Wheel Diameter | 4 in |
Platform LxW | 32 in x 19 11/16 in |
Overall LxWxH | 35 1/2 in x 20 3/4 in x 35 in |
Minimum Lifting Height | 11 1/4 in |
Maximum Lifting Height | 34 1/8 in |
Lifting Height per Pump | 7/8 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 660 lb, Platform Material Steel, Platform Length 32 in, Platform Width 19 11/16 in, Overall Length 35 1/2 in, Overall Width 20 3/4 in, Overall Height 35 in, Minimum Lifting Height 11 1/4 in, Maximum Lifting Height 34 1/8 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 32 in x 19 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A1E20B8C2P6)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A3E30B4W4C2P6)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- US CARGO CONTROL 1-1/2" Galvanized Screw Pin Anchor Shackle - Import - 17 Ton (SPAS1-12)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 1100 lb. Cap, 40.5"L x 24"W, 13.5" to 35.4" Lift Height (PAKLT09)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- Bishamon Lifting Tables