Shop All Mobile Lift Tables
Bishamon
Mobile Scissor Lift Table, 660 lb. Cap
Mfr # BX-30SB
Zoro # G3325966
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,252.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # BX-30SB
- Zoro # G3325966
- Country of Origin Taiwan, Province of China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 63 51/64 in |
Lifting Height Min. | 17 1/2 in |
Platform Length | 39 3/4 in |
Platform Width | 20 1/2 in |
Raised Height | 63-51/64" |
Lowered Height | 17-1/2" |
Caster Wheel Dia. | 6 in |
Overall Height | 37 in |
Overall Width | 20 3/8 in |
Overall Length | 50 in |
Minimum Lifting Height | 17 1/2 in |
Cord Length | 10 ft |
Handle Height | 37 in |
Maximum Lifting Height | 63 3/4 in |
Overall LxWxH | 50 in x 20 3/8 in x 37 in |
Wheel Diameter | 6 in |
Platform LxW | 39 3/4 in x 20 1/2 in |
Description
Powered, Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 660 lb, Platform Material Steel, Platform Length 39 3/4 in, Platform Width 20 1/2 in, Overall Length 50 in, Overall Width 20 3/8 in, Overall Height 37 in, Minimum Lifting Height 17 1/2 in, Maximum Lifting Height 63 3/4 in, Scissor Type Dual, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 39 3/4 in x 20 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 12 ft. Fiberglass Stepladder, 300 lbs. Capacity (35112)
- LIFT-ALL Round Sling, Endless, Green (EN60X7)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- XPOSE SAFETY Molded Rubber Tie Down Straps 9 in , 25PK (TS-9-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- VESTIL Single Hydraulic Scissor Cart, 1000 lb. Cap, 19-3/4"W, 32"L (CART-1000-TS)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- Bishamon Lifting Tables