Shop All Pallet Jacks
Bishamon Industries Corp.
Bishamon UniLift Battery Powered Pallet Transporter & Positioner, 2000 Lb. Cap.
Mfr # UNI-20
Zoro # G305831788
product price: $15,939.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$15,939.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon Industries Corp.
- MFR # UNI-20
- Zoro # G305831788
- Country of Origin United States
- Category Pallet Jacks
Description
Bishamon unilift pallet transporter and positioner maneuvers like a pallet jack and lifts like a stacker!! the bishamon unilift is the only pallet truck available that can transport and lift a closed bottom pallet or skid without straddling it. Before this innovative product was designed, straddle stackers were the only machines available that could move and lift a pallet, but they can be difficult to maneuver. The bishamon unilift rolls, steers and maneuvers like a typical manual pallet truck, enabling easy transport and precise load positioning. Combining these features with the ability to raise a pallet to an ergonomic working height improves worker productivity and safety while reducing operator stress and strain. pallet transporter and positioner features a 24v dc lift motor/battery system, and on-board battery charger. Lift truck outriggers are electro-mechanically controlled and feature integral position sensors. Electronic operator console offers lift and lower controls, dual function key/battery disconnect switch, outrigger position led's and battery status led. Durable powder coat finish. Shipped assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft (ZAG316-SS304-719-1000)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN1601DX3)
- CROSBY Terminator Wedge Socket, Steel, 7/8in (1035036)
- US CARGO CONTROL 4" x 40' Red Winch Strap with Flat Hook (440FH-RED)
- HOMECARE PRODUCTS VJ 5500 & 6600 Standard Manual Hydraulic Pallet Jack Load Wheel Kit (HO1772311)
- VESTIL Electric Pallet Truck, 4.5K, 27x48 (EPT-2748-45)
- NOBLELIFT EXTRA LONG FORKS PALLET JACK - FORK SIZE: 21"x60" – CAPACITY: 4400 LBS (ACL44-2160)
- EAT-IN HP25L Complete Wheel Kit for Manual Pallet Jack - Black (EA2583820)
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 48 (251784)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 36 (168040)
- DAYTON Pallet Jack, Fork L 36 In, L 50xW 27 In (2TUR7)
- Bishamon Industries Corp. Pallet Jacks & Pallet Tilters