Shop All Pallet Lifters & Tilters
Bishamon Industries.
Bishamon SkidLift Foot Operated High-Lift Skid Truck 1100 Lb. 27 x 42.5 Forks
Mfr # LV-10W
Zoro # G208829271
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,909.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon Industries.
- MFR # LV-10W
- Zoro # G208829271
- Country of Origin Japan
- Category Pallet Lifters & Tilters
Description
Bishamon skidlift high-lift skid truck bishamon skid lift trucks are rugged, high-elevating, fork style lifts that provide improved ergonomics and a functional ease of access for your workers. By raising the top of the load to a convenient working height and providing easy mobility, these skid lifts improve material handling productivity and help to reduce worker injuries. These versatile lifts offer dual functionality, as the mobility feature allows skids to be moved in and out of work areas. Durable welded steel trucks have a durable powder coat finish. Skid truck includes twin heavy duty lifting chains with a 2:1 lifting ratio. Rolls smoothly on polyurethane wheels steer wheels offer locking foot brake. for use with single-faced pallets, skids and bulk containers only. 1 year limited warranty. manual skid lifts have an integrated foot operated premium hydraulic pump for smooth lifting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tilt Truck, Utility, 1 cu. yd., 850 lb. (21VK49)
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- HAMILTON Metal Wheel, 14X3 1-1/4Rb (W-1430-M-1-1/4)
- R.W. ROGERS CO Two Tier Shopping Cart, 29 In. L, 300 lb. (RWR-VER-5050BK)
- VESTIL U Type Electric Lift Table, Load Cap. 2000 lb. (EHU-2)
- PAKE HANDLING TOOLS Tote & Skids Tilter, 2200 lb. Cap., 22 W x 31-1/2''L Forks, 90 Degree Tilting (PAKTT10M)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Tilt Master, DC Power, 2000 lb. (TM-20-DC)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- Bishamon Industries. Pallet Lifters & Tilters