Shop All Pallet Jacks
Bishamon Industries.
Bishamon SkidLift Battery Powered Skid Truck 2200 Lb. Cap. 27 x 42.5 Forks
Mfr # LVE-100WE
Zoro # G608829345
product price: $7,975.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$7,975.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon Industries.
- MFR # LVE-100WE
- Zoro # G608829345
- Country of Origin Japan
- Category Pallet Jacks
Description
Bishamon skidlift high-lift skid truck bishamon skid lift trucks are rugged, high-elevating, fork style lifts that provide improved ergonomics and a functional ease of access for your workers. By raising the top of the load to a convenient working height and providing easy mobility, these skid lifts improve material handling productivity and help to reduce worker injuries. These versatile lifts offer dual functionality, as the mobility feature allows skids to be moved in and out of work areas. Durable welded steel trucks have a durable powder coat finish. Skid truck includes twin heavy duty lifting chains with a 2:1 lifting ratio. Rolls smoothly on polyurethane wheels steer wheels offer locking foot brake. for use with single-faced pallets, skids and bulk containers only. 1 year limited warranty. battery powered skid lifts feature a dc power unit to raise skids effortlessly, and includes a 12 volt deep cycle battery and an automatic battery charger.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Fixed Flat Stop, 27in Between Frames (FS35B27)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- TMI Bulk Roll, Red Weld, 8" x 150 ft. (BR60-08-150)
- COTTERMAN Crossover Ladder, 350 lb., 70 In. H (4PC48A3B1C1P6)
- BISHAMON INDUSTRIES. Bishamon BS-55 Blue Label Pallet Jack Truck 5500 Lb. Capacity 27 x 48 (BS-55A)
- DAYTON Hand Pallet Jack, Load Cap 5500 Lb (24L321)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- GLOBAL INDUSTRIAL Low Profile Narrow Fork Pallet Jack Truck, 4500 Lb. Capacity, 21 x 42 (168038)
- VESTIL Full Featured Pallet Truck, 5.5K, 27 x 48 (PM5-2748)
- LYFTEX SEMI ELECTRIC PALLET JACK, 21"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2145)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4548-4863)
- Bishamon Industries. Pallet Jacks