Shop All Mobile Lift Tables
Bishamon Industries.
Bishamon MobiLift Scissor Lift Table 330 Lb. Capacity
Mfr # BX-15
Zoro # G508827588
product price: $1,339.99
/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon Industries.
- MFR # BX-15
- Zoro # G508827588
- Country of Origin Taiwan, Province of China
- Category Mobile Lift Tables
Description
Bishamon mobilift mobile scissor lift table lift tables provide improved ergonomics and easy mobility!! bishamon mobilift scissor lift tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel with brakes polyurethane casters. 1 year limited warranty. foot operated mobilift features a superior integrated hydraulic pump for maximum reliability. Ergonomic push handle has an integral fingertip lowering control which automatically stops the lowering when released for added safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (6304)
- STREN-FLEX Chain Sling, Grade 100, 1/2in Size, 20 ft L (SF1620G10DOGA)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (860-14)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (1VW63)
- BISHAMON INDUSTRIES. Bishamon MobiLift Battery Powered Scissor Lift Table 660 Lb. Cap. (BX-30SB)
- VESTIL Air Hydraulic Steel Cart, 1000 lb. Cap, 31-1/2"W, 63"L (AIR-1000-LD)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- GLOBAL INDUSTRIAL Mobile Scissor Lift with Oversized 63 x 32 Platform 1100 Lb. Cap. (988932)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- Bishamon Industries. Lifting Tables