Shop All Mobile Lift Tables
Bishamon Industries.
Bishamon MobiLift Battery Powered Double Scissor Lift Table 1100 Lb. Cap.
Mfr # BX-50WB
Zoro # G008827590
product price: $7,143.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$7,143.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon Industries.
- MFR # BX-50WB
- Zoro # G008827590
- Country of Origin Taiwan, Province of China
- Category Mobile Lift Tables
Description
Bishamon mobilift mobile scissor lift table lift tables provide improved ergonomics and easy mobility!! bishamon mobilift scissor lift tables minimize undesirable lifting, reaching and stretching to help increase productivity while decreasing workplace injuries. Designed to provide exceptional functionality and maneuverability whether loaded or empty, workers can easily move and position loads to a convenient working height when stocking shelves at retail locations or loading goods at manufacturing operations. Heavy-duty steel construction features a durable powder coat finish and captured scissor rollers for maximum stability. Rolls smoothly on 2 rigid and 2 swivel with brakes polyurethane casters. 1 year limited warranty. battery powered mobilift features a simple push-button control for safe and easy lifting. Control includes a coiled cord for remote operation and can be stored in the convenient mount on the handle. Standard features include on/off switch with integrated circuit breaker, enclosed automatic battery charger with removable power cord, green-yellow-red battery status indicator lights, upper travel limit switch and easily accessible adjustable lowering speed control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS #4 Double Loop (Inco) Chain, Zinc Coated, 100' per Carton (T0750424N)
- BULLDOG WINCH Pulley Block, 30k BS, 12k WLL (20028)
- LITTLE GIANT LADDERS Multipurpose Ladder, 22 ft., IAA, Aluminum (10403)
- BULLDOG WINCH Recovery Strap 6" x 30ft, 60,000lb BS polyester (20032)
- BISHAMON INDUSTRIES. Bishamon MobiLift Battery Powered Scissor Lift Table 660 Lb. Cap. (BX-30SB)
- GLOBAL INDUSTRIAL 19-3/4 x 32 Stainless Steel Mobile Scissor Lift Table, 1000 Lb. Cap. (989011)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- PAKE HANDLING TOOLS Premium Scissor Lift Table, 1100 lb. Cap, 40.5"L x 24"W, 13.5" to 35.4" Lift Height (PAKLT09)
- VESTIL Single Hydraulic Cart, 750 lb., 32 x 19.75 (CART-750-TS)
- Bishamon Industries. Mobile Lift Tables