Shop All Mobile Lift Tables
Bishamon Industries.
Bishamon MobiLeveler Self-Leveling Work Positioner 66 to 220 Lb. Capacity
Mfr # ESX10
Zoro # G208829301
Free Shipping & Returns
$2,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon Industries.
- MFR # ESX10
- Zoro # G208829301
- Country of Origin Taiwan, Province of China
- Category Mobile Lift Tables
Description
Bishamon mobileveler self-elevating work positioner improve ergonomics and productivity with this adjustable, weight sensitive work positioner!! this mobile work positioner improves productivity and efficiency by automatically raising and lowering the platform during loading and unloading. The bishamon mobileveler is ideal for manufacturing, processing and distribution operations to reduce worker fatigue and damage to sensitive products. As the load weight changes, the work positioner keeps the top of the load at a convenient height so that the worker does not have to stoop, bend or strain. Simple spring adjustment using an easily accessible gauged weight-selector knob allows variable load ranges without the need to change the springs. Rugged heavy gauge steel construction and includes a maintenance locking pin for safety. Durable powder coat finish. Rolls smoothly from jobsite to jobsite on nylon casters 2 swivel with brake, 2 rigid. Shipped assembled. 1 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- WILTON Caster Set - Box Of (4) 20-0622 (98-0130)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1801DFX12)
- BISHAMON INDUSTRIES. Bishamon MobiLift Battery Powered Scissor Lift Table 660 Lb. Cap. (BX-30SB)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 16x16 Platform, 200 Lb. Capacity (501098)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- ZORO SELECT 60" X 30" Hydraulic Lift Cart, Load Cap. 2000 lb. (LDLT-3060)
- EKKO Hydraulic Scissor Tabl Cart, 330 lb. Load (T15)
- Bishamon Industries. Lifting Tables