Shop All Pallet Jacks
Bishamon Industries.
Bishamon BS-55 Blue Label Pallet Jack Truck 5500 Lb. Capacity 27 x 48
Mfr # BS-55A
Zoro # G208452745
product price: $1,722.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,722.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon Industries.
- MFR # BS-55A
- Zoro # G208452745
- Country of Origin Japan
- Category Pallet Jacks
Description
Bishamon blue label pallet jack truck use throughout the warehouse, loading dock or inside trucks. Provides exceptional maneuverability and flexibility of operation. Safety handle features three-position fingertip control raise, lower, neutral for easy positioning. 210 degree turning radius. Self-contained hydraulic system with low-friction thrust bearings. Heavy gauge steel construction with continuous seam welds. 7in polyurethane steering wheels and 3in load wheels allow for easy entry and exit from under pallets. 6in wide forks. Lowered height: 2-9/10in. Raised height: 7-3/4in. 1 year limited warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-125 1/1 H2.8 V19.2/4.8 230/60)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L (BBS12GSG)
- US CARGO CONTROL 2" x 30' Green Ratchet Strap w/ Double J Hook (5030WH-GRN)
- US CARGO CONTROL 2" x 11" Fixed End w/ Ratchet and Flat Hook (5002FEFH)
- ZORO SELECT Pallet Jack, Load Capacity 3800 lb (12U124)
- VESTIL Full Featured Pallet Truck, 5.5K, 20 x 36 (PM5-2036)
- DAYTON Pallet Jack, Electric, Standard, 4500 lb. (478N30)
- EOSLIFT Professional Grade W20 Full Electric Travel and Lift Pallet Jack 4,400 lbs. 27 in. x 48 in. (W20)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- VESTIL Low Pro SS Pallet Truck/Scale, 5K, 20x45 (PM-2048-SCL-LP-SS)
- Bishamon Industries. Pallet Jacks