Shop All Stationary Lift Tables
Bishamon
Hydraulic Lift Table, 4400 lb. Cap, 33-1/2"W, 55-1/2"L
Mfr # LX200N
Zoro # G9835962
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$5,848.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bishamon
- MFR # LX200N
- Zoro # G9835962
- Country of Origin Japan
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 39 3/8 in |
Lifting Height Min. | 4 3/8 in |
Platform Length | 55 1/2 in |
Lowered Height | 4.3 in |
Platform Width | 33 1/2 in |
Raised Height | 39.4 in |
Overall Height | 39 13/32 in |
Overall Length | 55 1/2 in |
Overall Width | 33 1/2 in |
Minimum Lifting Height | 4 5/16 in |
Maximum Lifting Height | 39 13/32 in |
Description
Scissor Lift Table, Platform Length 55 1/2 in, Platform Width 33 1/2 in, Maximum Load Capacity 4,400 lb, Minimum Lifting Height 4 5/16 in, Maximum Lifting Height 39 13/32 in, Up Speed Time 23 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 24V DC, Overall Length 55 1/2 in, Overall Width 33 1/2 in, Overall Height 39 13/32 in, Scissor Type Single, Platform Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/32" Galvanized Steel Wire Rope Aircraft Cable-100 (ZAG332-GAL-100)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30648)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL5000Lb, Dia1/2In (12IEEX12)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308-4C)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- BISHAMON Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L (L5K-4872)
- BISHAMON Scissor Lift Table, Foot Control, 1650 lb. Cap, 20"W, 40"L (X-75C)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 28"W, 48"L (L3K-2848)
- BISHAMON Ramp, Lift Table (PALLET TRUCK APPROACH RAMP 50)
- BALLYMORE Scissor Lift Table, 1250 lb. Cap, 47"W. 75"L (PLDPLUS)
- Bishamon Stationary Lift Tables