Shop All Turntables
Bishamon
EZ-Off Lifter 51'' x 96 1/4'' Pallet Positioner EZO-25E-H
Mfr # 859EZO25EH
Zoro # G111788641
product price: $16,823.99
/ea
Free Shipping & Returns
$16,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859EZO25EH
- Zoro # G111788641
- Country of Origin United States
- Category Turntables
Description
Easily handle palletized loads with this Bishamon EZ-Off Lifter pallet positioner. With a powerful 1/2 hp 115V electric motor this unit raises and lowers pallets for easy loading and unloading resulting in reduced employee fatigue and injury. It features a heavy-duty construction with a durable powder coated finish for superior performance and long-lasting protection. The unit has an impressive 2500 lb. capacity to help you efficiently lift large loads. With the simple push of a button you can effortlessly position pallets at an ergonomic working height. An optional foot switch is included for versatile operation.This unit boasts a 40 1/2'' diameter carousel supported by 32 precision ball bearings to easily turn the pallet and reduce reaching or stretching. An automatic platform lock prevents the carousel from rotating when in the lowered position while the feet-clear safety feature automatically stops platform descent at 9'' above the floor to prevent the operator's foot from becoming trapped beneath the platform. For added protection safety warning lights and an alarm are triggered before the platform fully lowers from the safety stop position. A chain cover and platform safety covers help eliminate pinch points.This model features lifting tabs platform catches and an integrated loading ramp with 3 approach positions for easy pallet truck access and transport. You can even add extra ramps sold separately to suit all your pallet-positioning needs. This model also has rear leveling feet to keep your unit steady and stable. Choose this Bishamon pallet positioner to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 96 1/4''Width: 51''Height: 50 3/4''Capacity: 2500 lb.Rotator Ring Dimensions:Diameter: 40 1/2''Height: 1 3/4'' - 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Ratchet, For Use With 4W471 (052910)
- CROSBY Anchor Shackle, 3,000 lb, Carbon Steel (1018071)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 5 ft L, 18 in W, 50 lb/ft Max Load Capacity (99S5W182X64)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (31107)
- BISHAMON 4500 lb. Capacity Rotating Platform 40-1/2" Dia. (FLOOR TT)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-8-4)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- VESTIL Pallet Trk Thin Spin Carousel, 60" (LP-4000T)
- RWM 7500 lb. Capacity Steel Turntable Swivel Section 6" x 7" Plate (T85-90RT-SL)
- VESTIL Steel Turntable with 18" Diameter, 5/16" Height, 1000 lb Capacity (TT-18-7/8)
- Bishamon Turntables