Shop All Mobile Lift Tables
Bishamon
ESX MobiLeveler Mobile Self-Leveling Scissor Lift Table ESX-40
Mfr # 859ESX40
Zoro # G211634237
product price: $3,520.99
/ea
Free Shipping & Returns
$3,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859ESX40
- Zoro # G211634237
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon ESX MobiLeveler mobile self-leveling scissor lift table ESX-40! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for stocking shelves or moving heavy materials this mobile table is a safe ergonomic addition to warehouses stockrooms and manufacturing facilities. It features a heavy-gauge steel construction with entrapped scissor rollers for maximum stability and its powder coated finish offers long-lasting protection. The unit can support up to 880 lb. to help you efficiently lift large loads.This table boasts a durable 20 1/2'' x 39 13/16'' platform. A self-leveling spring-actuated system automatically raises and lowers the table during loading and unloading while the control knob and load adjustment gauge allow you to easily adjust the spring resistance. For added safety maintenance pins secure the scissor legs. The unit's push handle and polyurethane casters promote smooth handling and maneuverability. Plus a foot-actuated caster brake locks the unit in place allowing you to stabilize the load for greater safety. Choose the Bishamon MobiLeveler to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 48 1/2''Width: 20 1/2''Height: 35 1/2''Capacity: 880 lb.Platform Dimensions:Length: 39 13/16''Width: 20 1/2''Height: 14 1/2'' - 31 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (6A106)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 50ft. (322-50S)
- ADB HOIST RINGS Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR (23009)
- DAYTON Sling, Wire Rope, 6 ft. (1DNG2)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 275 lb. Cap, 33"L x 19.6"W, 16.5" to 56" Lift Height (PAKLT06)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Hook-on Bin, 29 x 19 Platform, 660 Lb. Capacity (954850)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- GLOBAL INDUSTRIAL Mobile Scissor Lift Table with Folding Handle, 27 x 17 Platform, 330 Lb. Capacity (168073)
- Bishamon Mobile Lift Tables