Shop All Mobile Lift Tables
Bishamon
ESX MobiLeveler Mobile Self-Leveling Scissor Lift Table ESX-10
Mfr # 859ESX10
Zoro # G311633710
product price: $1,971.99
/ea
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859ESX10
- Zoro # G311633710
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon ESX MobiLeveler mobile self-leveling scissor lift table ESX-10! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for stocking shelves or moving heavy materials this mobile table is a safe ergonomic addition to warehouses stockrooms and manufacturing facilities. It features a heavy-gauge steel construction with entrapped scissor rollers for maximum stability and its powder coated finish offers long-lasting protection. The unit can support up to 220 lb. to help you efficiently lift large loads.This table boasts a durable 17 13/16'' x 27 5/8'' platform. A self-leveling spring-actuated system automatically raises and lowers the table during loading and unloading while the control knob and load adjustment gauge allow you to easily adjust the spring resistance. For added safety maintenance pins secure the scissor legs. The unit's push handle and polyurethane casters promote smooth handling and maneuverability. Plus a foot-actuated caster brake locks the unit in place allowing you to stabilize the load for greater safety. Choose the Bishamon MobiLeveler to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 33 5/16''Width: 17 13/16''Height: 31 5/16''Capacity: 220 lb.Platform Dimensions:Length: 27 5/8''Width: 17 13/16''Height: 10 3/8'' - 26 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-Calypso Cruiser Beach Wagon (ALUM777)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- T-JAK Top Plate for T-JAK and MiniBrute (TP-01)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- GLOBAL INDUSTRIAL Mobile Lift & Tilt Scissor Lift Table 400 Lb. Capacity - 29 x 19 Platform (168079)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- Bishamon Lifting Tables