Shop All Mobile Lift Tables
Bishamon
CompacLift X Series Manual Scissor Lift Table with 19 1/2'' x 25 1/2'' Platform X-20C
Mfr # 859X20C
Zoro # G011634116
product price: $2,113.99
/ea
Free Shipping & Returns
$2,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859X20C
- Zoro # G011634116
- Country of Origin China
- Category Mobile Lift Tables
Description
Easily lift heavy loads with this Bishamon CompacLift X Series manual scissor lift table X-20C! This table is designed to lift loads from the floor to safe working heights helping to reduce the risk of strain or injury to your employees. Ideal for lifting and positioning loads in confined areas this compact table is a safe ergonomic addition to production lines machine shops and manufacturing facilities. It features a heavy-gauge steel construction with enclosed scissor rollers and sturdy welds for maximum stability and its baked enamel finish offers long-lasting protection. The unit can support up to 440 lb. to help you efficiently lift large loads.This table boasts a durable 19 1/2'' x 25 1/2'' steel work platform which can be effortlessly raised or lowered with the foot-operated hydraulic pump. The superior hydraulic system allows for seamless movement throughout facilitating increased user comfort and productivity. For added safety maintenance pins secure the scissor legs. To fully raise a loaded cart it takes 28 pumps. Choose the Bishamon CompacLift to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 25 1/2''Width: 19 1/2''Height: 5'' - 21''Capacity: 440 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL CRATE TURNER DUMPER TRUCK POWERED 3000LB (CTD-H-TP-3000)
- DAYTON Festoon Intermediate Car, Lg Round Cable (33N225)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- CASTERHQ 3-1/2"x1-1/4" Gray Thermo Plastic Rubber Wheel, Threaded Stem Caster80 (HD-5235-22-TPR)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BISHAMON Mobile Scissor Lift Table, Foot Control, 660 lb. Cap (BX-25)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- VESTIL Air Hydraulic Steel Cart, 1500 lb. Cap, 24"W, 47-1/4"L (AIR-1500-D)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- DAYTON Scissor Lift Table, 600 lb. Cap, 24"W, 36"L (33W290)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- Bishamon Lifting Tables