Shop All Turntables
Bishamon
24'' x 48 1/2'' Self-Leveling Pallet Positioner EZ X LOADER
Mfr # 859EZXLOADER
Zoro # G811788606
product price: $4,929.99
/ea
Free Shipping & Returns
$4,929.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859EZXLOADER
- Zoro # G811788606
- Country of Origin United States
- Category Turntables
Description
Easily handle palletized loads with this Bishamon 24'' x 48 1/2'' self-leveling pallet positioner EZ X LOADER. This convenient tool works to progressively raise and lower pallets for easy loading and unloading resulting in reduced employee fatigue and injury. It features a heavy-duty construction with a durable powder coated finish for superior performance and long-lasting protection. The unit has a self-leveling capacity of 400 to 2600 lb. and a maximum load capacity of 4000 lb. to help you efficiently lift large loads.This unit includes a 43'' diameter carousel with a ball bearing center to easily turn the pallet and reduce reaching or stretching. A self-contained captive air system offers more controlled lowering and raising of the platform compared to mechanical spring-operated units while the self-leveling mechanism effortlessly positions pallets at an ergonomic working height. For enhanced safety the unit has a finger guard to eliminate pinch points and a pressure relief valve to prevent excess pressure buildup. Choose this Bishamon self-leveling pallet positioner to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 48 1/2''Width: 24''Height: 9 13/16'' - 29 13/16''Capacity: 4000 lb.Rotator Ring Dimensions:Diameter: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0119 Solid Braid MFP Utility Rope - 3/8" x 100', Red (3008.0119)
- CM CM® Shopstar 1/4 Ton, Electric Chain Hoist, 10' Lift, 12 FPM, 110V (2089)
- WOODS POWR-GRIP Suction Cup Lifter, 4.5 In Dia, T-Handle (LJ45HG)
- SAFTCART Cylinder Bracket, Steel, 42 In. W (WB-303)
- BISHAMON 4500 lb. Capacity Rotating Platform 40-1/2" Dia. (FLOOR TT)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet & Skid Carousel Turntable Rotating Ring 6000 Lb. Capacity (CPT60-1)
- VESTIL Mini Aluminum Carousel, 14" dia. (CA-5-14)
- PROTEKTIVE PAK ESD Dissipative Turntable, 12-1/2" (47200)
- VESTIL Turntable, 24" dia, 7/8" H, 1K (TT-24-7/8)
- VESTIL Turret Bearing, 19" (PTB-19)
- Bishamon Turntables