Shop All Turntables
Bishamon
24 5/16'' x 49'' Self-Leveling Pallet Positioner EZ LOADER
Mfr # 859EZLOADER
Zoro # G211788510
product price: $5,211.99
/ea
Free Shipping & Returns
$5,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bishamon
- MFR # 859EZLOADER
- Zoro # G211788510
- Country of Origin United States
- Category Turntables
Description
Easily handle palletized loads with this Bishamon 24 5/16'' x 49'' self-leveling pallet positioner EZ LOADER. This convenient tool works to progressively raise and lower pallets for easy loading and unloading resulting in reduced employee fatigue and injury. It features a heavy-duty construction with a durable powder coated finish for superior performance and long-lasting protection. The unit has a self-leveling capacity of 250 to 3500 lb. and a maximum load capacity of 4000 lb. to help you efficiently lift large loads.This unit is easy to operate with the simple turn of a knob which has 3 positions to allow for variable capacity adjustments. It includes a 43'' diameter carousel with a ball bearing center to easily turn the pallet and reduce reaching or stretching. A self-contained captive air system offers more controlled lowering and raising of the platform compared to mechanical spring-operated units while the self-leveling mechanism effortlessly positions pallets at an ergonomic working height. For enhanced safety the unit has a finger guard to eliminate pinch points and a pressure relief valve to prevent excess pressure buildup. Choose this Bishamon self-leveling pallet positioner to make working with heavy loads safer and less strenuous!Overall Dimensions:Length: 49''Width: 24 5/16''Height: 10 1/2'' - 30 1/2''Capacity: 4000 lb.Rotator Ring Dimensions:Diameter: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, Apron End, 1000lb, 40 In x 16 ft (1VKD8)
- VESTIL Steering Wheel Kit (PM-SWK)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 120 lb (02-3426-105)
- ZORO SELECT Anchor Shackle, 4,000 lb, Alloy Steel (55AY18)
- BISHAMON 4500 lb. Capacity Rotating Platform 40-1/2" Dia. (FLOOR TT)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-6)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-2)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 44-1/2" Dia. (26W562)
- PROTEKTIVE PAK ESD Dissipative Turntable, 12-1/2" (47200)
- VESTIL Turret Bearing, 32" (PTB-32)
- Bishamon Turntables