Shop All Disposable Plates and Bowls
Birthday Express
Birthday Express 263564 Dessert Plates; Navy - Size 48
Mfr # 263564
Zoro # G503897562
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birthday Express
- MFR # 263564
- Zoro # G503897562
- UPC # 887814145222
- Country of Origin Unknown
- Category Disposable Plates and Bowls
Description
Nobody can match our selection when it comes to Halloween and party merchandise. You have a variety to choose from the costume to its matching accessories and coordinating party supplies. Make your party time memorable this season with our range of products.
Specifications- Color: Navy
- Size: Size 48
- Material: Paper
- Celebration: Birthday
- Country of Origin: United States
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Zipper Seal Reclosable Bag 10-15/16" x 10-1/2", 1.75 mil, Clear, Pk250 (682257)
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 185 lb, 60 Pieces (3575)
- MAGIKITCHEN PRODUCTS Burner (2F-1036100)
- FAME FABRICS Vest, 2 Pocket, Hunter Green, V65, SM (23293)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- CREATIVE CONVERTING 47157B 9in Pastel Blue Paper Plate, 240PK (286PP9PB)
- DIXIE Disp Paper Plate, 10 1/8 in, White, PK500 (SXP10W)
- CREATIVE CONVERTING 173269 20 oz. School Bus Yellow Paper Bowl, 20PK (999BP20MS)
- PERFECT TOUCH 8 oz. Insulated Paper Hot Cup Ind Wrapped Coffee Dreams, PK1000 (5338CDWR)
- D & W FINE PACK D & W Fine Pack 10" Deep Pie Pan, PK500 (11042)
- CREATIVE CONVERTING Bunny Party Dessert Plates, 7", 96PK (336051)
- Birthday Express Disposable Plates and Bowls