Shop All Disposable Plates and Bowls
Birthday Express
Birthday Express 263555 Round Paper Dessert Plates; Sunkissed Orange - Size 48
Mfr # 263555
Zoro # G903983865
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birthday Express
- MFR # 263555
- Zoro # G903983865
- UPC # 887814145130
- Country of Origin Unknown
- Category Disposable Plates and Bowls
Description
Nobody can match our selection when it comes to Halloween and party merchandise. You have a variety to choose from the costume to its matching accessories and coordinating party supplies. Make your party time memorable this season with our range of products.
Specifications- Color: Sunkissed Orange
- Size: Size 48
- Material: Paper
- Celebration: Birthday
- Country of Origin: United States
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Reservoir and Float (02-3266-01)
- VULCAN HART Oven Element 208V 2000W 19" X 4-1/2 (411861-00004)
- HERSHEYS Full Size Chocolate Candy Bar Variety Pack, Assorted 1.5 oz Bar, PK30 (20650)
- LANG Thermostat Knp, 5/32 X 9, 48 (2T-30402-23)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8 1/2, Tan, PK500 (MP9R-J8001)
- DART Disposable Bowl, 12 oz, Tan, 6 in Dia, PK125 (HB12-J8001)
- ECO-PRODUCTS Plate, 9", Heavy Weight, White, PK50 (EP-P013)
- ABENA Plates, Round, Clay-Coated Paper, 9 Inch - (230 GSM), Paper-Plate Design (5635)
- CREATIVE CONVERTING 50112B 10in Emerald Green Paper Plate, 24PK (999PP10GR)
- CHINET Heavyweight Plastic Plates, 9" Diameter, White, PK500 (81209)
- LAPACO Lapaco Invisible Brown Hair Net, PK144 (654-003)
- Birthday Express Disposable Plates and Bowls