Shop All Loose Leaf Paper & Refills
Birthday Express
Birthday Express 263554 Paper Dessert Plates; Shimmering Silver - Size 48
Mfr # 263554
Zoro # G704033363
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birthday Express
- MFR # 263554
- Zoro # G704033363
- UPC # 887814145123
- Country of Origin Unknown
- Category Loose Leaf Paper & Refills
Description
Nobody can match our selection when it comes to Halloween and party merchandise. You have a variety to choose from the costume to its matching accessories and coordinating party supplies. Make your party time memorable this season with our range of products.
Specifications- Color: Shimmering Silver
- Size: Size 48
- Material: Paper
- Celebration: Birthday
- Country of Origin: United States
- Weight: 0.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- BETTER OFFICE PRODUCTS Sheet Protectors, Economy Weight, 500PK (81950)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62401)
- CRESTLINE PRODUCTS Wood Framed Dry Erase Board, 36in x 48in (17640)
- NEENAH PAPER Cardtock, Sunburst, 250, PK250 (22791)
- GREAT PAPERS Stationery Letterhead, Morning Mis, PK80 (2014250)
- FIVE STAR Reinforced Filler Paper Plus Study App, 3-Hole, 8.5 x 11, College Rule, 80PK (170102)
- NEENAH PAPER Cardtock, Terra, 250, PK250 (22781)
- C-LINE PRODUCTS Cards, Tent, Lsr/Inkjt, 8.5X11 50PK (CLI87587)
- GREAT PAPERS Stationery Letterhead, Florentine, PK80 (2014237)
- GREAT PAPERS Stationery Letterhead, Black And S, PK80 (2013169)
- Birthday Express Loose Leaf Paper & Refills