Shop All Serving Plates and Bowls
Birthday Express
Birthday Express 263549 Dinner Plates; School Bus Yellow - Size 48
Mfr # 263549
Zoro # G203954817
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birthday Express
- MFR # 263549
- Zoro # G203954817
- UPC # 887814145062
- Country of Origin Unknown
- Category Serving Plates and Bowls
Description
Nobody can match our selection when it comes to Halloween and party merchandise. You have a variety to choose from the costume to its matching accessories and coordinating party supplies. Make your party time memorable this season with our range of products.
Care Instruction:- Disposable
- Color: School Bus Yellow
- Size: Size 48
- Material: Paper
- Celebration: Birthday
- Country of Origin: United States
- Weight: 1.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC COOKING SYSTEMS Dial 2 D, Off-Low-250-500 (210933)
- OASIS Cold, Hot Bottled Water Dispenser - White (BPO1SHS)
- DIXIE Disposable Dispenser Cutlery, Black, PK24 (SSWPF5)
- COMPONENT HARDWARE Cartridge, Compression, Hot, L (KL50-Y007)
- GENUINE JOE Printed Paper Plates 10" Diameter Plate Paper Plate, PK125 (10319)
- CARLISLE FOODSERVICE Catering Platter, 21"x15", Wht, PK6 (4384002)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (4350125)
- ONEIDA Oven Basics Series 81932OBL11 Casserole Dish, 2 qt Capacity, Glass, Clear (81932OBL20)
- LORENZO IMPORT 57 Piece Dinnerware Set & Bone China Service for 8 People - Sapphire (LO329652)
- CRESTWARE Plate, 7-1/2", Ceramic Blue, Orange, Rose, Sage, Teal, Yellow PK36 (BP43)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- Birthday Express Serving Plates and Bowls