Shop All Serving Plates and Bowls
Birthday Express
Birthday Express 260228 Fancy Dinner Plate; Floral Buffalo Check - Size 8
Mfr # 260228
Zoro # G703983751
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birthday Express
- MFR # 260228
- Zoro # G703983751
- UPC # 887814140159
- Country of Origin Unknown
- Category Serving Plates and Bowls
Description
Nobody can match our selection when it comes to Halloween and party merchandise. You have a variety to choose from the costume to its matching accessories and coordinating party supplies. Make your party time memorable this season with our range of products.
Features- Fancy Dinner Plate
- Serve your party in style with these plates
- These plates are a colorful addition to your lunch or picnic table
- Use these for any occasion
- Each paper plate measures approximately 9" in diameter
- Color: Floral Buffalo Check
- Size: Size 8
- Material: Paper
- Celebration: Birthday
- Country of Origin: United States
- Weight: 0.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT CONVERSION-BELT DR 50/75 (BDK5075)
- LENNOX Motor Fan, 1/3Hp 208/230V (14Y65)
- PRINCE CASTLE T'Stat, K (197-140)
- TURBO AIR Contactor - 110V (30281H0350)
- BON CHEF Square Diamond Cold Wave Bowl 10-1/4" X 10-1/4" X 3-7/8" H 3 Qt (9332DI)
- LORENZO IMPORT Lorenzo Import LH438 24 Piece Border Porcelain Dinnerware Set & Service for 4 - Carlotta - Mix & Match; Silver (LH438)
- ITI Nappie Bowl, 16 oz., Ceramic American White PK36 (RO-18)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- RSVP INTERNATIONAL Sauce Cup - 24 Pc Cdu, 24PK (BAY-DD)
- TABLECRAFT Round Melamine Bowl, 20 quart, White (10186W)
- WORLD TABLEWARE Porcelana Rolled Edge 9" 11 oz. Bright White Soup Bowl, PK36 (840-340-008)
- Birthday Express Serving Plates and Bowls