Birthday Express

Birthday Express 254329 Little Spa Party Pack; Multicolor


product price: $32.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Nobody can match our selection when it comes to Halloween and party merchandise. You have a variety to choose from the costume to its matching accessories and coordinating party supplies. Make your party time memorable this season with our range of products.

Party Pack Includes:
  • 8 dinner plates, dessert plates and cups, 20 lunch napkins, 16 forks and spoons and tablecover.
Specifications
  • Color: Multicolor
  • Material: Paper, Plastic
  • Celebration: Birthday
  • Country of Origin: United States
  • Dimension: 12" L x 12" W x 6.5" H
  • Weight: 1.14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.