Shop All Disposable Cups and Lids
Birthday Express
Birthday Express 234970 9 oz Dr. Seuss Paper Cups - 8 Piece
Mfr # 234970
Zoro # G503758511
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birthday Express
- MFR # 234970
- Zoro # G503758511
- UPC # 887814025425
- Country of Origin China
- Category Disposable Cups and Lids
Description
Coordinate your decor and party theme with our wide range of party supplies which are innovative as well as durable and easy to use. Our items can match any theme in your mind and make it the most memorable party.
Features- Dr. Seuss Paper Cups
- 8 Piece
- Size: 9 oz
- Character: Dr. Seuss
- Weight: 0.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGION Worm Gear (460102)
- AMERICAN RANGE Pilot Valve 1/8 Mpt X 3/16 Cc (10418)
- RANCO Control, Temperature , Spst (A30-3716-35)
- WINCO 17 in Terry Cloth Oven Mitt (OMT-17)
- FABRI-KAL , Rk Ribbed Cold Drink Cups, 7 Oz, Clear (RK7)
- FABRI-KAL Portion Cups, 2 oz, Clear, PK2500 (9505195)
- SOLO Lid, Hot Cup, 8 Oz, We 100PK (SCCDLX8R00007)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, PK2500 (52MD-0062)
- CREATIVE CONVERTING Cobalt Blue Treat Cups, 3.5"x2.5", 96PK (349813)
- DART Traveler Drink-Thru Lids, Fits 10, PK1000 (TL31R2-0007)
- DART Y9 CPC 9oz Ribbed Translucent Plastic Cup, 2500PK (Y9 (S))
- Birthday Express Disposable Cups and Lids