Shop All Bird Baths & Feeders
Birds Choice
Birds Choice RED DOME Hummingbird Feeder with Red Dome
Mfr # RED DOME
Zoro # G303679580
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birds Choice
- MFR # RED DOME
- Zoro # G303679580
- Country of Origin China
- Category Bird Baths & Feeders
Description
Hummerdome features a Hummingbird Feeder and a protective dome over the feeder. It is a complete feeder kit designed to complement the backyard of any nature enthusiast that wants to attract hummingbirds. This feeder holds 8 oz. of nectar and by holding a smaller quantity there is less waste. Hummingbirds like fresh nectar it should be changed every couple days especially in very hot weather.
Features- High-impact polycarbonate hummingbird and songbird feeder
- Winter seed feeder and Summer nectar feeder
- Includes polycarbonate dome
- Red protective dome
- High-impact polycarbonate-new translucent red top
- Holds 8 oz. of nectar
- Built-in ant moat
- Brass hanging rod
- Rain deflectors
- Post cleaning brush
- 4 feeding ports
- Lifetime Guarante
- Made in the China
- Hummingbirds
- Color: Red
- Material: Plastic
- Dimensions: 12 × 12 × 10 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7122)
- VALLEY FORGE Bracket Flag Pole (60752)
- MIRACLE-GRO Tree & Shrub Fertilizer Spikes - 12 Pk (4851012)
- TOMCAT MICE BAIT/STATN BLKS 6PK (372805)
- BIRDS CHOICE Birds Choice NPI1009 Oriole Fest Oriole Feeder (NPI1009)
- BIRDS CHOICE Plastic Bird Feeder (BCHFNP)
- BIRDS CHOICE Birds Choice AR363 Arundale Sky Cafe Seed Dividers (AR363)
- BIRDS CHOICE Plastic Bird Feeder (BCFTSG)
- BIRDS CHOICE Birds Choice AR360 Arundale Sky Cafe Bird Feeder (AR360)
- HERITAGE FARMS Bird'S Delight Squirrel-Resistant Feeder (24602/7512)
- WOODLINK LTD Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green (143290)
- Birds Choice Bird Baths & Feeders