Shop All Pet Crates & Carriers
Birds Choice
Birds Choice PMW2 Watersedge Purple Martin House; 2 Floor & 4 Room Suite
Mfr # PMW2
Zoro # G503721782
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Birds Choice
- MFR # PMW2
- Zoro # G503721782
- UPC # 789453810076
- Country of Origin China
- Category Pet Crates & Carriers
Description
The Waters Edge suite is one of the most scientifically proven houses available on the market today. The 6 x 12 suite concept utilizes two compartments per family offering an entry room and a nesting room. The martins enter through a starling resistant entry hole. From the entry room they travel 90 degrees through a 2-1/4 opening into the nesting room with an elevated sub floor and nesting trays. This design provides greater protection from natural predators such as owls coons and hawks.
Features- Starling resistant entrance holes
- 2 room suites
- All cool aluminum and stainless steel construction
- Reflective roof
- Ceiling panel for proper ventilation
- Porch dividers
- Hinged clean out doors, guard rails, top perch, and an all aluminum base plate
- Each room 6" x 6"
- Made to fit PMULT14 & HD-12 Telescoping Poles
- Assembly required
- Made in the USA
- Purple Martins
- Material: Aluminum & Stainless Steel
- Dimensions: 20 × 15 × 7 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM 16.8 in. H X 21.5 in. D Resin Ariana Planter Burnt Red (AP2013)
- MAX TAPENER Embossed Tie Tape for Hand or MAX Tapener Tool (HT-R2), 9 mil, White (3409)
- AFTERMARKET Water Pump Fits John Deere RE500734 RE546906 RE70687 RE70985 SE501609 (RE505980)
- KAYTEE PRODUCTS Seed & Mealworm Treat Cake Wild Bird Hulled Sunflower Seed Seed Cake 6 oz (100528691)
- ICONIC PET 36 in. Foldable Double Door Pet Dog Cat Training Crate (92140)
- AUDUBON Audubon 8914848 6.25 x 6.8 x 7.13 in. Red Cedar Bird House (8914848)
- PETEDGE Kennel Card 3x5In 100Pk (ZW173 13)
- NEW AGE PET ECOFLEX Dog Crate, Antique White, XL (EHHC404XL)
- MILLER MFG Pet Lodge Double Door Crate SMALL (2321-S)
- PRO SELECT Proselect ZW1224 42 SS Modular Kennel Cage Rep Floor Grate Lrg S (ZW1224 42)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- Birds Choice Pet Crates & Carriers