Shop All Pet Crates & Carriers
Birds Choice
Birds Choice PMSR8ASSEM Starling Resistant Purple Martin House; 2 Floor & 8 Room Assembled
Mfr # PMSR8ASSEM
Zoro # G403721608
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Birds Choice
- MFR # PMSR8ASSEM
- Zoro # G403721608
- Country of Origin China
- Category Pet Crates & Carriers
Description
The starling resistant entrance holes is a tried and proven method for helping to eliminate the pesky European Starling. Tests have shown the entry holes are 99.8% effective in achieving this. This hole is cut to an exact height restricting starling entry but allowing safe entry for the Purple Martin which gives it a greater sense of security. 2 Floor-8 room. Assembly Required. Door plugs sold separate.
Features- Starling resistant entrance holes
- All cool aluminum and stainless steel construction
- Reflective roof
- Ceiling panel for proper ventilation
- Porch dividers
- Hinged clean out doors, guard rails, top perch, and an all aluminum base plate
- Each room 6" x 6"
- Made to fit PMULT14 & HD-12 Telescoping Poles
- Assembled
- Made in the USA
- Purple Martins
- Material: Aluminum & Stainless Steel
- Dimensions: 20 × 15 × 20 in.
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 25Pk 1/4" Barb Coupling (67402)
- LOGO BRANDS Cleveland Browns Mini Size Composite Football (608-93MC-1)
- MTD Control Cable (946-05250)
- DUCK COVERS Ultimate Heavy Duty Ceramic Barbecue Grill Cover, 30" Dia x 45"H (UBBC3245)
- PERKY-PET Perky Pet Upside Down Anti - House Finch Feeder (PP399)
- ICONIC PET 30 in. Foldable Double Door Pet Dog Cat Training Crate (92139)
- PET LODGE WCXLG 42 x 27 x 30 in. Extra Large Black Double Door Wire Pet Crate (2308-XL)
- H2H Small Wood Crate with Side Metal Handles & Metal Panel on Side of Crate - Set of 3 (H22546547)
- AZIMPORT AZImport BC514AHK Motion Sensor Chirping & Dancing Bird (BC514AHK)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- LOOKER Looker OBC Bat-Kit Kit Bat House Birdhouse (SE571)
- Birds Choice Pet Crates & Carriers