Shop All Pet Crates & Carriers
Birds Choice
Birds Choice PMSR12ASSEM Starling Resistant Purple Martin House; 3 Floor & 12 Room Assembled
Mfr # PMSR12ASSEM
Zoro # G903721603
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Birds Choice
- MFR # PMSR12ASSEM
- Zoro # G903721603
- Country of Origin China
- Category Pet Crates & Carriers
Description
The starling resistant entrance holes is a tried and proven method for helping to eliminate the pesky European Starling. Tests have shown the entry holes are 99.8% effective in achieving this. This hole is cut to an exact height restricting starling entry but allowing safe entry for the Purple Martin which gives it a greater sense of security. 3 Floor-12 room. Assembly Required. Door plugs sold separate.
Features- Starling resistant entrance holes
- All cool aluminum and stainless steel construction
- Reflective roof
- Ceiling panel for proper ventilation
- Porch dividers
- Hinged clean out doors, guard rails, top perch, and an all aluminum base plate
- Each room 6" x 6"
- Made to fit PMULT14 & HD-12 Telescoping Poles
- Factory Assembed
- Made in the USA
- Purple Martins
- Material: Aluminum & Stainless Steel
- Dimensions: 20 × 15 × 26 in.
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Replacement Swooper Flag: Trucks-Blue (831-TB)
- TAYLOR MADE 7/8IN-1 1/4IN SS RAIL MT PULPIT STAFF (971)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50037)
- JOBES Organic Vegetable Spikes (06028)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- K&H PET PRODUCTS Unheated Outdoor Kitty House, X-Wide, Olive/Black 21.5" x 26.5" x 15.5: (3971)
- WOODLINK WoodLink FLICKER 2-1/2" Hole Flicker House (24341)
- AUDUBON Audubon 8914855 12 x 6.25 x 7.5 in. Red Cedar Bird House (8914855)
- LOOKER Looker OBC Bat-Single Chamber 24" x 14-1/4" x 3" OBC Bat House Single Chamber (SE520)
- WINDOW ALERT Window Alert WINDA10 Modern Square Decal (WINDA10)
- MILLER MFG Pet Lodge Double Door Crate SMALL (2321-S)
- Birds Choice Pet Crates & Carriers