Shop All Pet Crates & Carriers
Birds Choice
Birds Choice PMC12 Coates Original Purple Martin House ; 3 Floor12 Room
Mfr # PMC12
Zoro # G503721652
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birds Choice
- MFR # PMC12
- Zoro # G503721652
- UPC # 789453810014
- Country of Origin China
- Category Pet Crates & Carriers
Description
This 3 Floor-12 room Coates Original purple martin house has round holes. It is made out of lightweight aluminum which is the best construction material for purple martin houses. Attract purple martins with one of our premium houses. Assembly Required. Optional accessories include add-a-floor predator guards and telescoping poles.
Features- Hole sized for bluebirds
- Reflective roof
- Ceiling panel for proper ventilation
- Porch dividers
- Hinged clean out doors, guard rails, top perch, door plugs, and an all aluminum base plate
- Each room 6" x 6"
- Made to fit PMULT14 & HD-12 Telescoping Poles
- Assembly required
- Made in the USA
- Purple Martins
- Material: Aluminum & Stainless Steel
- Dimensions: 20 × 15 × 7 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD 117BC 12 x 20 in. Valve Box With Cover (HO138005)
- ZIPPO Emergency Fire Kit with Flint Spark Wheel and Tinder in Water-Resistant Container (40571)
- SWAN Hose Contractor Grade 5/8X50Ft (SNCG58050)
- LOGO BRANDS Kansas State Volleyball (158-92V-1)
- ICONIC PET 42 in. Foldable Double Door Pet Dog Cat Training Crate (92141)
- WOODLINK WoodLink FLICKER 2-1/2" Hole Flicker House (24341)
- MIDWEST Dog Single Door i-Crate Black 30" x 19" x 21" (I-1530)
- SONGBIRD ESSENTIALS Songbird Essentials SE518 Wren- A-Frame Bird House (SE518)
- BIRD-X Bird-X TAPE-100 Irri-Tape 100 Roll (TAPE-100)
- HERITAGE FARMS Bird Nester Wire Filled (64006BNW)
- PET PALS Pet Pals ZW52056 ProSelect Modular Cage Plastic Replacement Tray Q (ZW52056)
- Birds Choice Pet Crates & Carriers