Shop All Pet Crates & Carriers
Birds Choice
Birds Choice COPPER1-9/16 1.56 in. Copper Portal Hole
Mfr # COPPER1-9/16
Zoro # G803721710
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birds Choice
- MFR # COPPER1-9/16
- Zoro # G803721710
- Country of Origin China
- Category Pet Crates & Carriers
Description
We provide the best products for attracting birds and enhancing backyards for outdoor enthusiasts everywhere. The products are constructed using high quality materials and flawless craftsmanship. They make your backyard warm and welcoming to nature’s precious creations. The products are easy to clean and maintain and are sure to keep the birds healthy and happy. With these products in hand give the birds every reason to visit and keep coming back.
Features- Use this Birds Choice copper portal to protect the bird house entrance hole from critter damage
- Can also be used to decrease the size of the opening on the house
- Made in the China
- Wrens, Chickadees
- Material: Copper
- Dimensions: 2 × 2 × 1 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Fence Post and Base, Black, 3 ft. H (US960117)
- HONDA Carburetor (16100-Z4H-921)
- D.B. SMITH D.B. Smith Max Sprayer Replacement Repair Kit (180969)
- AFTERMARKET Replaces Back-Up Alarm w/ Mounting on 3.25" Centers 97 DB (ELT-248)
- WARE Ware W-01533 Premium Plus Backyard Small Animal Hutch (W-01533)
- PET ADOBE Pet Adobe Double Door Folding Metal Crate 42-Inch with Divider, Plastic Leak-Proof Tray, Dogs, Large (702524KTP)
- SONGBIRD ESSENTIALS Songbird Essentials SE570 Five Chamber OBC Bat House (SE570)
- BIRD-B-GONE Bird B Gone CMS-100 Copper Mesh 100 ft. Roll For Rodent & Bird Control (CMS-100)
- A&E CAGE A&E Cage HB1507L Large Soft Sided Tent (HB1507L)
- STEPHENS PIPE & STEEL Silver Dog Kennel, 6 ft OAL, 8 ft OAW, 4 ft OAH, Steel, Galvanized (DKS16084)
- BIRD-X Bird-X BXP-ES Bird X Peller Pro Extension Speaker (BXP-ES)
- Birds Choice Pet Crates & Carriers