Shop All Pet Crates & Carriers
Birds Choice
Birds Choice COPPER1-1/2 1.5 in.Copper Portal Hole
Mfr # COPPER1-1/2
Zoro # G803721703
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Birds Choice
- MFR # COPPER1-1/2
- Zoro # G803721703
- Country of Origin China
- Category Pet Crates & Carriers
Description
We provide the best products for attracting birds and enhancing backyards for outdoor enthusiasts everywhere. The products are constructed using high quality materials and flawless craftsmanship. They make your backyard warm and welcoming to nature’s precious creations. The products are easy to clean and maintain and are sure to keep the birds healthy and happy. With these products in hand give the birds every reason to visit and keep coming back.
Features- Use this Birds Choice copper portal to protect the bird house entrance hole from critter damage
- Can also be used to decrease the size of the opening on the house
- Made in the USA
- Wrens, Chickadees
- Material: Copper
- Dimensions: 2 × 2 × 1 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- OREGON Starter Motor, Honda GX160, repl. 31210-ZE1-023, 31210-ZE6-651 (33-741)
- FINISH LINE EZ-Willow Poultice - 5 lb (2794-5LB)
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- NEW AGE PET ECOFLEX Dog Crate, Gray Large (EHHC405L)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88280R Scroll Dog with Lag Bolt Powder Coated Value Pack; Black (30-14-88280R)
- SONGBIRD ESSENTIALS Brown Horse Gord-O Birdhouse (SE3880091)
- KITTYWALK Kabana Striped 24" x 18" (KW300)
- PETPRIDE ECHK503-P ecoFLEX Urban Farm Products - Jumbo Fontana Pen (PE26491)
- FLOORTEX P-Tex Polypropylene Pet Crate Floor Protection Mat, XXL, 32in x 50in (NCSMFLLS0003)
- BIRD-X Bird-X BP-CART Bird Repellent Gel - 12 Pack (BP-CART)
- Birds Choice Pet Crates & Carriers