Birds Choice

Birds Choice CNB Cottontail Nest Building Material


product price: $24.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Help out your birds by placing this ready-to-hang ball made of natural cotton and yarn strings. The gold finches love to pull on the cotton and strings while building their nests. It is fun to see the strings hanging out of their nests and know that you gave their baby birds a soft place to start! Hang in a tree close to your window so you can watch the birds enjoy this nesting ball.

Features
  • Combination of 100% cotton and yarn tails
  • Comes complete and ready to hang. 2 oz
  • Made in the USA
Specifications
  • Dimensions: 4 × 4 × 4 in.
  • Weight: 1 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.