Shop All Bird Baths & Feeders
Birds Choice
Birds Choice C13 13 in. Silver Hanging Cable
Mfr # C13
Zoro # G203679680
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birds Choice
- MFR # C13
- Zoro # G203679680
- Country of Origin China
- Category Bird Baths & Feeders
Description
We provide the best products for attracting birds and enhancing backyards for outdoor enthusiasts everywhere. The products are constructed using high quality materials and flawless craftsmanship. They make your backyard warm and welcoming to nature’s precious creations. The products are easy to clean and maintain and are sure to keep the birds healthy and happy. With these products in hand give the birds every reason to visit and keep coming back.
Features- This Birds Choice hanging cable has a new push in design, no screws needed. Works well for hanging traditional hopper style feeders
- New push in design
- Heavy coated design protects cable from corrosion
- Made in the China
- Dimensions: 1 x 13 x 1 . in
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- STENS Chipper/Vac Bag 660-365 For Troy-Bilt 1909161 (660-365)
- VENTMASTER Rescue Saw Carbide Chain, 16in, .404pitch (TV415-001)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF4)
- BIRDS CHOICE Birds Choice AR363 Arundale Sky Cafe Seed Dividers (AR363)
- BIRDS CHOICE Birds Choice AR360 Arundale Sky Cafe Bird Feeder (AR360)
- BIRDS CHOICE Plastic Bird Feeder (BCHFNP)
- BIRDS CHOICE Plastic Bird Feeder (BCFTSG)
- BIRDS CHOICE Birds Choice NPI1009 Oriole Fest Oriole Feeder (NPI1009)
- MORE BIRDS Sedona Screen Sunflower Feeder (50147)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- Birds Choice Bird Baths & Feeders