Shop All Bird Baths & Feeders
Birds Choice
Birds Choice AR362 Arundale Sky Cafe A La Carte Bird Feeder
Mfr # AR362
Zoro # G803679578
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birds Choice
- MFR # AR362
- Zoro # G803679578
- Country of Origin China
- Category Bird Baths & Feeders
Description
The Arundale Sky Cafe a la Carte Bird Feeder is the best squirrel proof bird feeder in the world. 4 Compartments to feed a variety of seeds. Squirrels slide off the dome every time they try and they do keep trying again and again. Cardinals chickadees tufted titmice woodpeckers and many other songbirds gather on this circular full-view patio.
Features- Cardinals are eager to land on this popular platform
- Platform allows for maximum bird activity
- Huge 17" diameter squirrel-proof dome
- Protection from rain and snow
- Large 6 quart capacity
- Clear-view easy-flow seed dispensing
- Uses gravity flow to dispense seed
- Lifetime warranty against squirrel damage
- Made from 100% recycled plexiglass in the U. S. A.
- Sparrows, Wrens, Robins, Finches, Goldfinches, Grosbeaks, Doves, Chickadees, Cardinals, Nuthatches, Juncos, Jays, Bluebirds
- Material: Plastic
- Dimensions: 17 × 17 × 17 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kenda Tire For Kenda 074040450B1, 20641007, Scag 48006-02, 481774; 160-663 (160-663)
- MTD Bail-Auger (747-05327C-0637)
- LOGO BRANDS South Carolina Repeating Logo Mini-Size Rubber Basketball (208-91MR-1)
- LOGO BRANDS Georgia 9 x 9 Side Panel (142-48)
- BIRDS CHOICE Birds Choice NPI1009 Oriole Fest Oriole Feeder (NPI1009)
- BIRDS CHOICE Plastic Bird Feeder (BCHFNP)
- BIRDS CHOICE Plastic Bird Feeder (BCFTSG)
- BIRDS CHOICE Birds Choice AR363 Arundale Sky Cafe Seed Dividers (AR363)
- BIRDS CHOICE Birds Choice AR360 Arundale Sky Cafe Bird Feeder (AR360)
- BELOVED Trough Range Feeder W Legs 36 Inch - 9836/8407 (BE44795)
- AUDUBON Defend Ant Guard (24165/NA13201)
- Birds Choice Bird Baths & Feeders