Shop All Bird Baths & Feeders
Birds Choice
Birds Choice AR360 Arundale Sky Cafe Bird Feeder
Mfr # AR360
Zoro # G403679503
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Birds Choice
- MFR # AR360
- Zoro # G403679503
- UPC # 724024913602
- Country of Origin China
- Category Bird Baths & Feeders
Description
The Arundale Sky Cafe Bird Feeder is the best squirrel proof bird feeder in the world. Squirrels slide off the dome every time they try and they do keep trying again and again. Cardinals chickadees tufted titmice woodpeckers and many other songbirds gather on this circular full-view patio.
Features- Cardinals are eager to land on this popular platform
- Platform allows for maximum bird activity
- Huge 17" diameter squirrel-proof dome
- Protection from rain and snow
- Large 6 quart capacity
- Clear-view easy-flow seed dispensing
- Uses gravity flow to dispense seed
- Lifetime warranty against squirrel damage
- Made from 100% recycled plexiglass in the U. S. A.
- Sparrows, Wrens, Robins, Finches, Goldfinches, Grosbeaks, Doves, Chickadees, Cardinals, Nuthatches, Juncos, Jays, Bluebirds
- Material: Plastic
- Dimensions: 17 × 17 × 17 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 29 ft. x 9 ft. Eggshell (CPH102909)
- STANDLEE HAY Standlee Hay 1175-30101-0-0 40 lbs. Premium Alfalfa Pellets Forage (192981)
- TRUE TEMPER Arctic Blast Snow Shovels (1603500)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-121208)
- BIRDS CHOICE Plastic Bird Feeder (BCFTSG)
- BIRDS CHOICE Birds Choice AR363 Arundale Sky Cafe Seed Dividers (AR363)
- BIRDS CHOICE Plastic Bird Feeder (BCHFNP)
- BIRDS CHOICE Birds Choice NPI1009 Oriole Fest Oriole Feeder (NPI1009)
- HEATH HEATH M-12DP Bird House, Cedar/Redwood, Brown (M-12DP)
- LITTLE GIANT Plastic Open Nesting Box (165525)
- FANCY FELINE NAWLMTF 6 Port Finch Tube Feeder; Yellow (FA570791)
- Birds Choice Bird Baths & Feeders