Shop All Bird Repellers
Bird-X
Visual Bird Repellers, Scare Eyes, Yellow
Mfr # YELLOW SCARE EYES
Zoro # G4333052
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1 lb
- Coverage 4500 sq ft
- Overall Length 18 in
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # YELLOW SCARE EYES
- Zoro # G4333052
- UPC # 706069142414
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 18 in |
Overall Width | 18 in |
Overall Height | 18 in |
Details
Item | Visual Bird Repellers |
Used For | Bird Control |
Weight | 1 lb |
Coverage | 4500 sq ft |
Material | Vinyl |
Application Method | Use (4) to (8) Balloons Per Acre |
Color | Yellow |
For Use On | Boats, Garages, Gardens, Loading Docks, Parking Lots, Small Fields, Yards |
Product Type | Bird Repellent Balloon |
Resistance Properties | Weather Resistant |
Targeted Birds | Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Woodpeckers |
Indoor/Outdoor Use | Outdoor |
Features | 3D Visual, Easy to Inflate, Holographic Material, Mimics Natural Predators, Moves with the Wind |
Description
Visual Bird Repellers, Product Type Bird Repellent Balloon, Indoor/Outdoor Use Outdoor, Color Yellow, Material Vinyl, For Use On Boats, Garages, Gardens, Loading Docks, Parking Lots, Small Fields, Yards, Features 3D Visual, Easy to Inflate, Holographic Material, Mimics Natural Predators, Moves with the Wind, Targeted Birds Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Woodpeckers, Resistance Properties Weather Resistant, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 75 Ft 500 Series - Olive (PSH2-075-MG)
- COAST OF MAINE Bar Harb 16Qt Pot Soil (BH16)
- MTD Carburetor Assembly (BS-498298)
- RAZOR-BACK Bow Rake, 15 Tine, 66" Hardwood Handle (63141)
- BIRD-X Extra Wide Stainless Steel Spikes, 10ft. (EWS-10)
- BIRD-X Solar Sonic Bird Repeller 30 acres (MEGA)
- BIRD-X Bird-Lite Strobe Light (BSL)
- BIRD-X Bird-X TX-PRO Transonic Pro Animal and Pest Repeller (TX-PRO)
- BIRD-X Bird Repellent Spikes, 10 ft. L (SP-10)
- BIRD-X Extra Wide Stainless Steel Spikes, 50ft. (EWS-50)
- GOOSE STOPPER Goose Repellent (GSC-032)
- Bird-X Bird Repellers