Shop All Bird Repellers
Bird-X
Visual Bird Repellers, Scare Eyes, White
Mfr # WHITE SCARE EYES
Zoro # G0226423
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1 lb
- Color White
- For Use On Boats, Garages, Gardens, Loading Docks, Parking Lots, Small Fields, Yards
- Overall Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird-X
- MFR # WHITE SCARE EYES
- Zoro # G0226423
- UPC # 706069142612
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 18 in |
Overall Length | 18 in |
Overall Height | 18 in |
Details
Item | Visual Bird Repellers |
Used For | Bird Control |
Weight | 1 lb |
Color | White |
For Use On | Boats, Garages, Gardens, Loading Docks, Parking Lots, Small Fields, Yards |
Application Method | Use (4) to (8) Balloons Per Acre |
Coverage | 4500 sq ft |
Material | Vinyl |
Product Type | Bird Repellent Balloon |
Resistance Properties | Weather Resistant |
Indoor/Outdoor Use | Outdoor |
Targeted Birds | Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Woodpeckers |
Features | 3D Visual, Easy to Inflate, Holographic Material, Mimics Natural Predators, Moves with the Wind |
Description
Visual Bird Repellers, Product Type Bird Repellent Balloon, Indoor/Outdoor Use Outdoor, Color White, Material Vinyl, For Use On Boats, Garages, Gardens, Loading Docks, Parking Lots, Small Fields, Yards, Features 3D Visual, Easy to Inflate, Holographic Material, Mimics Natural Predators, Moves with the Wind, Targeted Birds Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Woodpeckers, Resistance Properties Weather Resistant, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Gasket Set Rpl 36062C (36062D)
- STOKES SELECT Feeder Bird Squirrel Proof (38002)
- PANACEA PLANTER HANG W/LINR14""WH (88504)
- ACHLA DESIGNS Achla C-91 3 H x 24 W Large Steel Antiqued Tray (C-91)
- BIRD-X Solar Sonic Bird Repeller 30 acres (MEGA)
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- BIRD-X Bird Repeller, 110 Vac (BXP PRO 1)
- BIRD-X Bird Repellent Net, 50 ft. x 50 ft. (NET-PE-50-50)
- BIRD-X Bird Repellent Spikes, 50 ft. L (SP-50)
- BIRD-X Bird Repellent, Bird Stop (BS-GAL)
- BIRD BARRIER AMERICA , INC. Bird Barrier Avian Migrate Goose And Bird Repellent, Gallon Bottle - (TD-AV30)
- Bird-X Bird Repellers