Shop All Bird Repellers
Bird-X
Visual Bird Repellers, Scare Eyes, Orange
Mfr # T-EYES+
Zoro # G1639933
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 1 lb
- Overall Width 24 in
- Coverage 1000 sq ft
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # T-EYES+
- Zoro # G1639933
- UPC # 706069144012
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Width | 24 in |
Overall Length | 24 in |
Overall Height | 24 in |
Details
Item | Visual Bird Repellers |
Used For | Bird Control |
Weight | 1 lb |
Coverage | 1000 sq ft |
Application Method | Hangs |
Material | Vinyl |
Color | Orange |
For Use On | Boats, Farms, Garages, Gardens, Golf Courses, Parking Lots, Yards |
Product Type | Bird Repellent Balloon |
Indoor/Outdoor Use | Outdoor |
Resistance Properties | Weather Resistant |
Targeted Birds | Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Woodpeckers |
Features | 3D Visual, Bright Colors, Easy to Install, Holographic Eyes, Mimics Natural Predators, Moves with the Wind, Requires Little to No Maintenance |
Description
Visual Bird Repellers, Product Type Bird Repellent Balloon, Indoor/Outdoor Use Outdoor, Color Orange, Material Vinyl, For Use On Boats, Farms, Garages, Gardens, Golf Courses, Parking Lots, Yards, Features 3D Visual, Bright Colors, Easy to Install, Holographic Eyes, Mimics Natural Predators, Moves with the Wind, Requires Little to No Maintenance, Targeted Birds Crows, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Swallows, Woodpeckers, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Air Connector Record With Cap (82676603)
- FLOWTRON 30W Replacement Bulb, 30W, 5FZT4 (BF-180)
- ANCRA CARGO Bulck Commercial Grade 28" Tarp Tie (95828)
- BULLY TOOLS Trunk Shovel, 12 ga. Steel Blade, Steel Handle (92712)
- BIRD-X Bird Repellent Spikes, 5 in. x 100 ft. (SP-100)
- BIRD-X Bird Repellent Spikes, 100 ft. L (STS-100)
- BIRD-X Bird Repeller, Electronic, 110dB, 12W (SBXP-PRO-1)
- BIRD-X Electronic Bird Repeller (BXP-PRO2-220)
- BIRD-X Visual Bird Repellers, Scare Eyes, White (WHITE SCARE EYES)
- BIRD-X Bird Repellent Net, 50 ft. x 50 ft. (NET-PE-50-50)
- BIRD BARRIER Starling Trap (TT-ST10)
- Bird-X Bird Repellers