Shop All Bird Repellers
Bird-X
Visual Bird Repellers, Irri-Tape, Weight: 5 lb
Mfr # TAPE-500
Zoro # G4732743
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bird Control
- Weight 5 lb
- Coverage 6,000 sq ft
- For Use On Boats, Gardens, Orchards, Patios, Sliding Glass Doors, Vineyards, Window Sills
- Overall Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # TAPE-500
- Zoro # G4732743
- UPC # 706069141073
- Country of Origin China
- Category Bird Repellers
Dimensions
Overall Length | 500 ft |
Overall Width | 2 in |
Overall Height | 8 in |
Details
Item | Visual Bird Repellers |
Used For | Bird Control |
Weight | 5 lb |
Coverage | 6,000 sq ft |
For Use On | Boats, Gardens, Orchards, Patios, Sliding Glass Doors, Vineyards, Window Sills |
Includes | Mounting Brackets |
Material | Mylar Ribbon |
Color | Silver |
Product Type | Reflective Flash Tape |
Targeted Animals | Crows, Ducks, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Woodpeckers |
Double-Sided | Yes |
Includes Mounting Hardware | Yes |
Description
Visual Bird Repellers, Color Silver, Double-Sided Yes, For Use On Boats, Gardens, Orchards, Patios, Sliding Glass Doors, Vineyards, Window Sills, Includes Mounting Hardware Yes, Overall Length 500 ft, Overall Width 2 in, Product Type Reflective Flash Tape, Targeted Animals Crows, Ducks, Grackles, Pigeons, Seagulls, Sparrows, Starlings, Woodpeckers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADRAX Bike Rack, Galv, (2)Bikes, 32-3/8in.H, 3in.W (QS-ORN-2-SF-G)
- FLOWTRON 120W Electric Diplomat Fly Control Device (FC7800B)
- BE PRESSURE SUPPLY Gun-Wand Assembly, 47" (85.205.027)
- BRIGGS & STRATTON Fuel Line Replacement (791744)
- BIRD-X Visual Bird Repellers, Falcon Decoy (FALCON)
- BIRD-X Electronic Goose Repeller, Cov. 1.5 acres (GB-1)
- BIRD-X Bird Net Mounting Clip, 4 lb., PK250 (MTG-CASE)
- BIRD-X Bird Repellent Spikes, 50 ft. L (STS-50)
- BIRD-X Electronic Bird Repeller (BXP-PRO1-220)
- BIRD-X Visual Bird Repellers, Gator Guard (GG)
- BIRD BARRIER Away with Geese, Land Based Unit (SD-GS30)
- Bird-X Bird Repellers