Shop All Bird Repellers
Bird-X
Remote Speaker
Mfr # BXP-ES
Zoro # G1596043
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Output 105dB, Sonic
- Coverage Up to 1 acre
- For Use With 1DGW4,1DGW3, 1DGW7, 3NZD2, 5PTU5, 6WB52, 8DML0
- Overall Length 4 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # BXP-ES
- Zoro # G1596043
- UPC # 706069113117
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Length | 4 in |
Overall Height | 6 in |
Cord Length | 100 ft |
Overall Width | 4 in |
Overall Depth | 3 1/2 in |
Details
Item | Remote Speaker |
Signal Output | 105dB, Sonic |
Coverage | Up to 1 acre |
For Use With | 1DGW4,1DGW3, 1DGW7, 3NZD2, 5PTU5, 6WB52, 8DML0 |
Material | Plastic |
Standards | CE Listed, UL Listed |
For Use On | Corporate Grounds, Farms, Golf Courses, Large Yards, Parking Lots, Ponds |
Product Type | Ultrasonic Animal Repellent |
Housing Material | Plastic |
Power Source | Electric |
Targeted Animals | Birds |
Coverage Area | 1 acre |
Description
Remote Speaker, Coverage Area 1 acre, Product Type Ultrasonic Animal Repellent, Targeted Animals Birds, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum Not Applicable, Volume - Minimum Not Applicable, Overall Height 6 in, Cord Length 100 ft, Overall Width 4 in, Housing Material Plastic, Overall Depth 3 1/2 in, Voltage Not Applicable, For Use On Corporate Grounds, Farms, Golf Courses, Large Yards, Parking Lots, Ponds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Water Pump Fits John Deere 401B 2520 450 350 410 440A 440 2510 401D 2030 401C (CSU80-0217)
- ESPOMA ORGANIC ALL PURPOSE GARDEN SOIL (APGS1)
- MILWAUKEE TOOL 14 in. Replacement Guide Bar for M18 FUEL Chainsaw (49-16-2756)
- RAIN BIRD Drip Repair and Expansion Kit, Pail (DRIPPAILQ)
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- BIRD-X Bird-X Visual Deterrent, Bird Deflector (BD)
- BIRD-X Electronic Bird Repeller, Cov. 900 Sq. Ft (BG)
- BIRD-X Bird Repellent Spikes, 5 in. x 100 ft. (SP-100)
- BIRD-X Extra Wide Stainless Steel Spikes, 100ft. (EWS-100)
- BIRD-X Electronic Goose Repeller, Cov. 1.5 acres (GB-1)
- GOOSE STOPPER Goose Repellent (GSC-032)
- Bird-X Bird Repellers