Shop All Bird Repellers
Bird-X
Goose Repeller, Electronic, 110dB, 40W
Mfr # GB
Zoro # G1382884
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Output 110dB
- Standards CE Listed, CUL Listed, UL Listed
- Overall Width 6 in
- Voltage 110 V AC
- Watts 40 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # GB
- Zoro # G1382884
- UPC # 706069123116
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Width | 6 in |
Overall Length | 5 in |
Overall Height | 6 in |
Cord Length | 6 ft |
Overall Depth | 3 1/2 in |
Details
Item | Electronic Goose Repeller |
Signal Output | 110dB |
Standards | CE Listed, CUL Listed, UL Listed |
Voltage | 110 V AC |
Watts | 40 W |
Coverage | Up to 7 acres |
Frequency Range | 500 to 1500 Hz |
Includes | AC Adapter and 4 Speakers with 100 Ft Cable |
For Use On | Corporate Grounds, Farms, Golf Courses, Large Yards, Parking Lots, Ponds |
Product Type | Goose Deterrent System |
Targeted Animals | Ducks, Geese, Waterfowl |
Housing Material | Plastic |
Coverage Area | 1.5 acre |
Volume - Minimum | 0 dB |
Volume - Maximum | 110 dB |
Power Source | Electric |
Includes Mounting Hardware | Yes |
Description
Electronic Goose Repeller, Coverage Area 1.5 acre, Product Type Goose Deterrent System, Targeted Animals Ducks, Geese, Waterfowl, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 110 dB, Volume - Minimum 0 dB, Overall Height 6 in, Cord Length 6 ft, Overall Width 6 in, Housing Material Plastic, Overall Depth 3 1/2 in, Voltage 110 V AC, For Use On Corporate Grounds, Farms, Golf Courses, Large Yards, Parking Lots, Ponds, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRCHMEIER Birchmeier Sprayer Parts, Replacement Handle (103-922-01)
- SUPER SPROUTER Dgtl Heat Mat Thermostat (HGC726700)
- CLASSIC ACCESSORIES Heavy Duty Tractor Cover, Large, Dark/Light, Grey (52-149-380401-00)
- BRIGGS & STRATTON Filter, Air Cleaner (795066)
- BIRD-X Coyote Bird Repeller, 3D (COYOTE 3-D)
- BIRD-X Bird Repeller, Electronic, 110dB, 12W (SBXP-PRO-1)
- BIRD-X Extra Wide Stainless Steel Spikes, 24ft. (EWS-24)
- BIRD-X Bird-Lite Strobe Light (BSL)
- BIRD-X Bird-X BG Balcony Guard Silent Bird Repeller (BG)
- BIRD-X Electronic Bird Repeller Up to 1 acre, Wall Mounted, Battery/Solar Powered (BXP-PRO2)
- BIRD -B-GONE Bird B Gone 8in- 50ft. Stainless Steel Bird Spikes (BI42537)
- Bird-X Bird Repellers