Shop All Bird Repellers
Bird-X
Electronic Goose Repeller, Cov. 1.5 acres
Mfr # GB-1
Zoro # G1878740
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC Adapter, Mounting Kit, Speaker with 10 ft Cable
- Application Homes, Large Yards, Other Waterfront Property, Parks, Ponds
- Overall Height 6 in
- Signal Output 0-110dB at 1m, Sonic
- Amps 1 AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bird-X
- MFR # GB-1
- Zoro # G1878740
- UPC # 706069123130
- Country of Origin United States
- Category Bird Repellers
Dimensions
Overall Height | 6 in |
Cord Length | 6 ft |
Overall Length | 6 in |
Overall Width | 6 in |
Overall Depth | 3 1/2 in |
Description
Electronic Goose Repeller, Coverage Area 1.5 acre, Product Type Goose Deterrent System, Targeted Animals Ducks, Geese, Waterfowl, Mounting Type Wall Mount, Power Source Electric, Volume - Maximum 110 dB, Volume - Minimum 0 dB, Overall Height 6 in, Cord Length 6 ft, Overall Width 6 in, Housing Material Metal, Overall Depth 3 1/2 in, Voltage 110 V AC, Adjustable Volume Yes, Current 1 A, For Use On Corporate Grounds, Farms, Golf Courses, Large Yards, Parking Lots, Ponds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Water Hose, 5/8" x 50, 3/4" - 11 1/ (HFZWP550-E)
- TORO Toro 59534P 22 in. Walk Power Mower Blade (7213812)
- KAGE-ALL SQUIRREL Kage-All, Squirrel Live Animal Trap (151-0-006)
- DUKE TRAPS Trap Game Coil Spring 1-1/2Lb (0470)
- BIRD-X Bird Repellent Netting, 14 ft x 100 ft. (NET-STR-100)
- BIRD-X Bird Repellent Spikes, 10 ft. L (SP-10)
- BIRD-X Visual Bird Repellers, Irri-Tape, Weight: 5 lb (TAPE-500)
- BIRD-X Bird-X TX-PRO Transonic Pro Animal and Pest Repeller (TX-PRO)
- BIRD-X Bird Repellent Net, 25 ft. x 25 ft. (NET-PE-25-25)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- BIRD-X Visual Bird Repellers, Gator Guard (GG)
- Bird-X Bird Repellers