Shop All Bird Repellers
Bird-X
Electronic Bird Repeller, Cov. 900 Sq. Ft
Mfr # BG
Zoro # G4604573
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 0.5 W
- Frequency Range 15000-25000 Hz (Adjustable)
- Cord Length 30 ft
- Overall Length 5 1/4 in
- Overall Height 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bird-X
- MFR # BG
- Zoro # G4604573
- UPC # 706069136116
- Country of Origin China
- Category Bird Repellers
Dimensions
Cord Length | 30 ft |
Overall Length | 5 1/4 in |
Overall Height | 6 3/4 in |
Overall Width | 3 1/2 in |
Overall Depth | 5 1/2 in |
Details
Item | Electronic Bird Repeller |
Watts | 0.5 W |
Frequency Range | 15000-25000 Hz (Adjustable) |
Amps | Less Than 200mA |
Signal Output | 90dB @ 1m |
Coverage | 900 sq ft |
Voltage | 110 V AC |
For Use On | Balconies, Driveways, Greenhouses, Patios, Pools, Porches, Rooftops |
Standards | CE Listed, UL Listed |
Volume - Maximum | 90 dB |
Power Source | Battery Power, Electric |
Product Type | Ultrasonic Bird Repellent |
Targeted Animals | Bats, Blackbirds, Crows, Pigeons, Rodents, Seagulls |
Housing Material | Plastic |
Volume - Minimum | 80 dB |
Includes Battery | No |
Adjustable Volume | Yes |
Coverage Area | 900 sq ft |
Description
Electronic Bird Repeller, Coverage Area 900 sq ft, Product Type Ultrasonic Bird Repellent, Targeted Animals Bats, Blackbirds, Crows, Pigeons, Rodents, Seagulls, Mounting Type Wall Mount, Power Source Battery Power, Electric, Volume - Maximum 90 dB, Volume - Minimum 80 dB, Overall Height 6 3/4 in, Cord Length 30 ft, Overall Width 3 1/2 in, Housing Material Plastic, Overall Depth 5 1/2 in, Voltage 110 V AC, Adjustable Volume Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Stainless Steel Bird Spikes, 50'L x 8"W (GPL2001-8-50)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Open Bar Holder (N235-309)
- GENERAC Carburetor (0G8442D110)
- MTD Impeller Hsg Inr (753-06693)
- BIRD-X Bird Repellent Spikes, 10 ft. L (SP-10)
- BIRD-X Bird Repeller, Electronic, 112dB, 10W (QB4)
- BIRD-X Bird Repellent Spikes, 25 ft. L, PK25 (SP-25)
- BIRD-X Bird Repellent Spikes, 5 in. x 100 ft. (SP-100)
- BIRD-X Remote Speaker (BXP-ES)
- BIRD-X Electronic Goose Repeller, Cov. 1.5 acres (GB-1)
- BIRD-X Heavy Duty Adhesive for Bird Spikes (SSA)
- Bird-X Bird Repellers